Framing Extrusion, Smth, L96In, 0.524Lb/Ft

  • Mfr # 10QE1010-96

  • Zoro # G5503233


product price:  $48.79
/ea

Key Features

Length
96 in
Width (In.)
1.0 in
Type
Smooth T-Slotted
Material
Aluminum
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10QE1010-96
Zoro #
G5503233
UPC #
-
Country of Origin
France

Dimensions

Length
96 in
Width (In.)
1.0 in
Height (In.)
1.0 in
Bore Dia. (In.)
0.2 in
Slot Width (In.)
0.26 in
Nominal Length
8 ft
Profile Height
1 in
Profile Width
1 in
Overall Length
96 in
Slot Width
0.26 in
Bore Diameter
13/64 in
Weight per Unit Length
0.52 lb-ft

Details

Type
Smooth T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
4
Series
10 Series
Weight/Ft. (Lb.)
0.52 lb/ft
Item
Framing Extrusion
Extrusion Profile
Square
Yield Strength
25,000 psi
Extrusion Type
T-Slotted
Slot Location
Adjacent-Sides
Rail Profile
Single
System of Measurement
Inch
Color
Silver
Product Type
T-Slot
Relative Profile Weight
Standard
Profile Type
Single
Temper
T6
Profile Shape
Square

Description

T-Slot Profile, Inch, Single, Silver, Weight per Unit Length 0.52 lb-ft, Bore Diameter 13/64 in, Extrusion Texture Smooth, Nominal Length 8 ft, Aluminum, Number of Open Slots 4, Profile Height 1 in, Profile Width 1 in, Overall Length 96 in, 10 Series, Square, Slot Width 0.26 in, Yield Strength 25,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.