No Smoking Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473T26

  • Mfr # 473T26

  • Zoro # G5503808


product price:  $2.69
/ea

Key Features

Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473T26
Zoro #
G5503808
UPC #
00194484123413
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Legend
Diesel Fuel No Smoking No Open Flames
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Write on Surface
No
State Specific Sign
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Average Outdoor Durability
2 yr
Chemical Resistant
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Mirror Print
No
Metal Detectable
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Material Properties
Flexible
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.