Therma Level Gauge, 57"D, 6" Extn, 2"NPT

  • Mfr # H-2-57-6

  • Zoro # G5503863


product price:  $61.19
/ea

Key Features

Type
Convault4000
Drum Capacity
Convault4000
Tank Depth
57 in
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-2-57-6
Zoro #
G5503863
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
57 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
6 in
Float Dia.
1 1/8 in
For Container Depth
57 in
Manufacturer Warranty Length
1 yr
Pipe Size
2 in
Float Diameter
1 1/8 in

Details

Type
Convault4000
Drum Capacity
Convault4000
Calibration Unit Increments
1/8s of a tank
Calibration Unit Material
Plastic
Rivet Material
Brass
Bushing Material
Aluminum
Accuracy
1/8 of a Tank
Float Material
HDPE
Gasket Material
Duro Nitrile
Temp. Range
-20 Degrees to 120 Degrees F
Pressure Rating
70 psi
Rod Material
Galvanized Steel
Assembly Nut Material
HDPE
Item
Level Gauge
Window Material
Cellulose Acetate
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Graduation Marks
1/8 Increments, Empty, Full
Standards
FL Approved
Float Rod Material
Galvanized Steel
Thread Type
NPT
Housing Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
Maximum Operating Pressure
70 psi
Maximum Temperature
120 Degrees F
Thread Gender
Male
Seal Material
Nitrile Rubber
Units of Measurement
Inches
Minimum Temperature
-20 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Type
No Specific Style

Description

Level Gauge, Extension Length 6 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 57 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.