Zoro Homepage
This item is Discontinued.
Case Logic Digital Camera/Camcorder Case CLGQPB202

Digital Camera/Camcorder Case (Discontinued)

  • Mfr # CLGQPB202
  • Zoro # G5504895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLGQPB202
Zoro #
G5504895
UPC #
085854217931
Country of Origin
China

Dimensions

Height
5 3/4 in
Depth
2 1/4 in
Width
3 3/4 in

Details

Item
Digital Camera/Camcorder Case
Includes
Removable Shoulder Strap
For Use With
Digital Cameras or Camcorders

Description

Digital Camera/Camcorder Case, Height 5 3/4 in, Width 3 3/4 in, Depth 2 1/4 in, For Use With Digital Cameras or Camcorders, Includes Removable Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.