Kapton Tape, 1/2x36 yd.
Mfr # T963291
Zoro # G5506019
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polyimide
Tape Width
1/2"
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Thickness
1 mil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T963291
Zoro #
G5506019
UPC #
848109020259
Country of Origin
United States
Dimensions
Tape Width
1/2"
Tape Length
36 yd.
Tape Thickness
1 mil
Details
Item
Kapton Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-452 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Color
Amber
Tape Application
Automotive Sensor and Manifolds; Insulating Circuit Boards; Etching; Fiber Optics Cable; Wave Soldering During Circuit Board Assembly
Standards
RoHS Compliant
Number of Adhesive Sides
1
Description
Kapton Tape,1/2x36 yd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.