Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B33-2-724
Zoro #
G5506042
UPC #
066282096800
Country of Origin
Mexico
Dimensions
Width
0.25"
Height
29/32"
Details
Item
Label
For Use With
Mfr. No. BBP33
Metal Detectable
No
Labels per Roll
5000
Color
Amber
Temp. Range
-94 Degrees to 356 Degrees F
Legend
No Legend
Standards
RoHS
Material
Polyimide
Adhesive
Yes
Label Type
Thermal Transfer
Description
Label, Labels per Roll 5000, Material Polyimide, Label Type Thermal Transfer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.