Protecta(R) Full Body Harness, XL, 420 lb., Mating Chest/ Mating Leg Straps, Back D-Ring

  • Mfr # 1161425

  • Zoro # G5506903


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1161425
Zoro #
G5506903
UPC #
840779160082
Country of Origin
United States

Dimensions

Color and Size
Black - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI Z359.11
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Adjustable
Yes
Harness D-Ring Material
Steel
Shoulder Strap Buckles
None
Tensile Strength
3600 lb.
Stretchable
No
Side D-Rings
No
Front D-Ring
No
Back D-Ring
Yes
Subpelvic Strap
Yes
Harness Buckle Material
Steel
Hardware Material
Steel
Features
Auto-Resetting Lanyard Keepers, Impact Indicators, Moisture-Wicking Breathable Back Padding with Soft Edging, Pass-Through Chest Connection, Protected Labels, Tongue-Buckle Leg Connection
Harness Color
Black
Torso Adjustment
Mating
Webbing Coating
Uncoated
RFID Equipped
Yes
Padding Location
Back, Shoulder
With Belt
No
ANSI Standards Met
ANSI Z359.11
Industry
Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation
OSHA Standards Met
OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.