Double Sight Flow Indicator, SS, 1-1/2In

  • Mfr # SFI-300SS-1-1/2

  • Zoro # G5507022


product price:  $1,203.99
/ea
Free Shipping & Returns

Key Features

Indicator Type
Rotor
Body Material
316 Stainless Steel
Sight Material
Tempered Glass
Temp. Range
32 Degrees F to 200 Degrees F
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFI-300SS-1-1/2
Zoro #
G5507022
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1 1/2 in
Pipe Size
1 1/2 in
Overall Length
5.5 in
Sight Dia.
2 15/16 in
Sight Diameter
2.9 in
Overall Width
3.7 in

Details

Item
Window Sight Flow Indicator with Impeller
Indicator Type
Rotor
Body Material
316 Stainless Steel
Sight Material
Tempered Glass
Temp. Range
32 Degrees F to 200 Degrees F
Max. Pressure
125 psi
Connection Type
FNPT
Flow Direction
Horizontal Left, Horizontal Right, Vertical Down, Vertical Up
Number of Windows
2
Seal Material
Buna-N
Media Temperature -Maximum
200 Degrees F
Wetted Material
316 Stainless Steel, ABS, Bronze, Buna-N, PTFE, Tempered Glass, Viton
Media Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
125 psig
For Media Type
Gear Lube, Glycol, Hydraulic Oils, Motor Oils, Non-Corrosive Fluids, Non-Corrosive Gases, Water

Description

Window Sight Flow Indicator with Impeller, Indicator Type Rotor, Body Material 316 Stainless Steel, Connection Size 1 1/2 in, Connection Type FNPT, Operating Pressure - Maximum 125 psig, Sight Material Tempered Glass, Sight Diameter 2.9 in, Number of Windows 2, Flow Direction Horizontal Left, Horizontal Right, Vertical Down, Vertical Up, Media Temperature - Minimum 32 Degrees F, Media Temperature -Maximum 200 Degrees F, Seal Material Buna-N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.