Executive Chair, Black Seat, Vinyl Back

  • Mfr # H8020-GG

  • Zoro # G5507420


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Back, Seat: Vinyl; Base: Nylon
Color
Black
Height
35-1/2"
Width
22-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8020-GG
Zoro #
G5507420
UPC #
847254006910
Country of Origin
China

Dimensions

Height
35-1/2"
Width
22-3/4"
Seat Height Max.
21 in
Seat Depth
18 in
Back Height
20"
Overall Depth
23-3/4"
Overall Height
39"
Seat Width
18"
Overall Width
22 3/4 in
Back Width
18 in
Seat Height Min.
17 in
Seat Height Range
21-
Maximum Overall Height
39 in
Minimum Seat Height
17 in
Minimum Overall Height
35 1/2 in
Notional Size
Standard
Maximum Seat Height
21 in
Seat-Depth
18"

Details

Style
Executive Chair
Material
Back, Seat: Vinyl; Base: Nylon
Color
Black
Item
Office Chair
Seat Tilt Forward
None
Assembled/Unassembled
Unassembled
Back Tilt Forward
None
Number of Glides
0
Number of Casters
5
Base Style
Sled
Standards
ANSI/BIFMA, CAL 117
Caster Type
Dual Wheel
Base Color
Black
Back Color
Black
Arm Style
Adjustable
Features
Dual Wheel Casters
Back Material
Vinyl
Back Tilt Backward
None
Seat Tilt Backward
None
Seat Color
Black
Seat Material
Foam
Base Material
Plastic
Weight Capacity
250 lb.
Frame Color
Black
Series
Contemporary
Frame Material
Plastic
Office Chair Style
Executive Chair
Backrest
Mid Back
Assembly
Unassembled
Seat Adjustments
Height
Tilt Configuration
Upright Locking Tilt
Number of Feet
5
Number of Casters/Glides
5
Support Style
Frame
Style Classification
Executive
Tilting Back
Yes
Waterfall Seat
Yes
Adjustable Seat
Yes
Number of Arms
2
Adjustable Arms
No
Swivel
Yes
Adjustable Tilt Tension
Yes
Rolling
Yes
Swivel Angle
360 Degrees
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms No, Overall Width 22 3/4 in, Overall Depth 23 3/4 in, Maximum Seat Height 21 in, Maximum Overall Height 39 in, Seat Color Black, Frame Color Black, Seat Thickness Not Applicable, Back Color Black, Seat Depth 18 in, Seat Width 18 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Paulson, Style Classification Executive, Minimum Seat Height 17 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.