Executive Chair, Gray Seat, Mesh Back

  • Mfr # BL-ZP-806-GY-GG

  • Zoro # G5509119


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Plastic; Back, Seat: Mesh; Base: Nylon
Color
Gray Mesh
Height
39"
Width
25-3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BL-ZP-806-GY-GG
Zoro #
G5509119
UPC #
847254076289
Country of Origin
China

Dimensions

Height
39"
Width
25-3/4"
Back Height
24"
Seat Height Max.
21 3/4 in
Overall Width
25 3/4 in
Seat Width
21"
Seat Height Min.
17 1/2 in
Seat Depth
20 in
Back Width
21 3/4 in
Overall Depth
25"
Overall Height
42-3/4"
Seat Height Range
21 3/4-
Notional Size
Standard
Maximum Overall Height
42 3/4 in
Minimum Overall Height
39 in
Maximum Seat Height
21 3/4 in
Maximum Arm Height
12 in
Minimum Seat Height
17 1/2 in
Minimum Arm Height
9 1/4 in
Caster/Glide Diameter
2 in
Seat Thickness
4 in
Seat-Depth
20"

Details

Style
Executive Chair
Material
Plastic; Back, Seat: Mesh; Base: Nylon
Color
Gray Mesh
Item
Office Chair
Back Tilt Forward
None
Back Tilt Backward
None
Base Material
Plastic
Back Material
Mesh
Number of Casters
5
Weight Capacity
250 lb.
Seat Tilt Forward
None
Arm Style
Padded
Number of Glides
0
Back Color
Black
Base Color
Black
Seat Tilt Backward
None
Seat Color
Gray
Base Style
Sled
Features
Five Star Base, Dual Wheel Casters
Caster Type
Dual Wheel
Seat Material
Mesh
Standards
ANSI/BIFMA, CAL 117
Assembled/Unassembled
Unassembled
Frame Color
Black
Series
Contemporary
Assembly
Unassembled
Office Chair Style
Executive Chair
Frame Material
Plastic
Backrest
High Back
Tilting Back
Yes
Number of Feet
5
Number of Casters/Glides
5
Rolling
Yes
Upholstered Seat
Yes
Waterfall Seat
Yes
Adjustable Arms
Yes
Arm Adjustment
Height
Seat Adjustments
Height
Tilt Configuration
Upright Locking Tilt
Support Style
Frame
Style Classification
Executive
Swivel
Yes
Adjustable Tilt Tension
Yes
Swivel Angle
360 Degrees
Number of Arms
2
Adjustable Seat
Yes
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 25 3/4 in, Overall Depth 25 in, Maximum Seat Height 21 3/4 in, Maximum Overall Height 42 3/4 in, Seat Color Gray, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 20 in, Seat Width 21 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Kale, Style Classification Executive, Minimum Seat Height 17 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.