Shop HON

Pillow-Soft Executive Chair - High Back - Fabric - Black - 2090 Series

  • Mfr # HON2091CU10T
  • Zoro # G908436090

product price: 
$
1,451.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HON2091CU10T
Zoro #
G908436090
UPC #
745123089289
Country of Origin
United States

Description

the workplace has never been so comfortable. A foam seat cushion with memory foam top layer and a lumbar-cradling recess creates whole-body support in this high-back chair. A top choice among business owners and independent professionals for its looks, comfort and value, it makes you feel like you're sitting on pillows while you're working at your desk. inmemory foamin in seat cushion responds to body dynamics. Fiber fill in back with recess at the base to cradle the lumbar region. Tufted, gathered cushions provide exceptional comfort. features: the simple, understandable controls include seat height to fit your body, and center-tilt to provide comfort comfort adjustments include center-tilt with tension and upright lock seat cushion contains a top layer of memory foam to eliminate pressure points back cushion combines both foam and a layer of polyester fiberfill to support the spine center-tilt mechanism rotates the seat from a point at the center to comfortablyrecline tilt tension controls the rate and ease of recline five-star base is molded from reinforced, high-strength resin arms are standard for added comfort matching guest chair is available for a coordinated workplace warranted for users up to 300 lbs. compliance standards: level 2 certified meets or exceeds ansi/bifma standards and ista performance standards scs indoor advantage certified scs indoor advantage gold certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.