Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK

  • Mfr # U04100.025.0075

  • Zoro # G5509366


product price:  $5.89
/pk 100, $0.06/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04100.025.0075
Zoro #
G5509366
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-20
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04100.025.0075 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and finished with black oxide, intended to improve durability and corrosion resistance, this screw is manufactured according to ASME B18.2.1 dimensional standards, designed for use in a variety of industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 3/4 inch, this measurement suggests the potential depth of insertion into material.
  • Globally Sourced: Procured from various international manufacturers providing diverse range of quality and price options.
  • Material Grade/Class: Grade 8 standard which denotes certain levels of strength, hardness, and resistance properties; suitability for industrial or commercial applications may vary.
  • Rockwell Hardness: HRC33 measure represents an indicator of hardness or resistance to penetration; actual impact on durability and performance may differ across various applications.
  • Tensile Strength: Tensile stress withstand capacity rated up to 150,000 psi; actual durability and suitability can depend on specific usage conditions.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size is specified as 1/4"-20; importance towards secure fastening may vary depending on individual application requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.