Sanding Belt, Coated, 37" W, 75" L, 120 Grit, Fine, Aluminum Oxide, R215 Metalite, Brown (Discontinued)
- Mfr # 69957325760
- Zoro # G5509901
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69957325760
Zoro #
G5509901
UPC #
699573257609
Country of Origin
United States
Dimensions
Width
37 in
Length
75 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
120
Grade
Fine
Series
R215 Metalite
Color
Brown
Backing Material
Cotton
Backing Weight
X
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 120, Series R215 Metalite, Grade Fine, Backing Material Cotton, Backing Weight X, Color Brown, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.