Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B33-207-481
Zoro #
G5510863
UPC #
662820968962
Country of Origin
United States
Dimensions
Height
29/32"
Width
0.9"
Details
Item
Label
For Use With
Mfr. No. BBP33
Labels per Roll
2500
Metal Detectable
No
Standards
ASTM D 1000; ASTM D 2979
Adhesive
Yes
Label Type
Thermal Transfer
Material
Polyester
Temp. Range
-112 Degrees to 266 Degrees F
Color
White
Legend
No Legend
Description
Label, Labels per Roll 2500, Material Polyester, Label Type Thermal Transfer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.