Executive Chair, High Back, Fabric Seat

  • Mfr # 452R12

  • Zoro # G5511392


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Style
High Back Executive Chair
Material
Seat, Back: Fabric; Base: Nylon
Color
Black
Width
27-1/2"
Base Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
452R12
Zoro #
G5511392
UPC #
-
Country of Origin
China

Dimensions

Width
27-1/2"
Back Width
20 1/4 in
Seat Height Min.
18 1/2 in
Overall Width
27 1/2 in
Overall Height
46-1/2"
Cushion Thickness
3 in
Back Height
29"
Overall Depth
29-1/4"
Seat Height Max.
22 in
Seat Width
20-1/2"
Seat Depth
19 in
Seat Height Range
22-
Maximum Overall Height
46 1/2 in
Seat Thickness
3 in
Minimum Seat Height
18 1/2 in
Maximum Seat Height
22 in
Seat-Depth
19"

Details

Style
High Back Executive Chair
Material
Seat, Back: Fabric; Base: Nylon
Color
Black
Item
Executive Chair
Base Color
Black
Seat Tilt Forward
15 Degrees
Caster Type
Multisurface
Base Material
Nylon
Seat Material
Fabric
Number of Glides
0
Base Style
5-Star
Arm Style
Fixed
Seat Tilt Backward
15 Degrees
Assembled/Unassembled
Unassembled
Back Tilt Backward
None
Number of Casters
5
Back Color
Black
Back Material
Fabric
Weight Capacity
275 lb.
Back Tilt Forward
None
Features
High Back
Seat Color
Black
Frame Material
Nylon
Office Chair Style
Executive Chair
Frame Color
Black
Assembly
Unassembled
Support Style
Frame
Adjustable Arms
No
Number of Arms
2
Maximum Seat Tilt
15 Degrees
Minimum Seat Tilt
15 Degrees
Seat Adjustments
Height
Tilting Back
No
Adjustable Seat
Yes
Number of Casters/Glides
5
Rolling
Yes

Description

Office Chair, Adjustable Arms No, Overall Width 27 1/2 in, Overall Depth 29 1/4 in, Maximum Seat Height 22 in, Maximum Overall Height 46 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 18 1/2 in, Tilting Back No, Arm Adjustment Not Applicable, Back Height 29 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.