12 in x 6 in x 6 in Gift Box, Kraft, Fiberboard, 50 PK

  • Mfr # GB126K

  • Zoro # G5512020


product price:  $179.99
/pk 50, $3.60/ea
Free Shipping & Returns

Key Features

Inside Height
6 in
Material
Fiberboard
Color
Kraft
Height
6"
Inside LxWxH
12x6x6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB126K
Zoro #
G5512020
UPC #
719650123914
Country of Origin
United States

Dimensions

Inside Length
12 in
Inside Width
6 in
Inside Height
6 in
Height
6"
Inside LxWxH
12x6x6

Details

Item
Gift Box
Material
Fiberboard
Color
Kraft

Description

Gift Box,12x6x6 In.,Kraft,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.