Sanding Belt, Coated, 2-1/2" W, 60" L, 220 Grit, Very Fine, Zirconia Alumina, R823P Bluefire, Blue (Discontinued)
- Mfr # 78072778217
- Zoro # G5512281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78072778217
Zoro #
G5512281
UPC #
780727782174
Country of Origin
United States
Dimensions
Width
2 1/2 in
Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
220
Grade
Very Fine
Abrasive Material
Zirconia Alumina
Series
R823P BlueFire
Color
Blue
Backing Material
Polyester
Backing Weight
X
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 220, Series R823P BlueFire, Grade Very Fine, Backing Material Polyester, Backing Weight X, Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.