Closed Head Transport Drum, Polyethylene, 55 gal., Unlined, Green (Discontinued)
- Mfr # POLY55THGR
- Zoro # G5512577
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POLY55THGR
Zoro #
G5512577
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
23"
Bung Hole Dia.
2" NPT x 3/4" Fittings
Outside Dia.
23-1/4"
Overall Height
34-3/4"
Details
Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Closed Head
Drum Volume Capacity
55 gal.
Lined/Unlined
Unlined
Drum Color
Green
UN Rating Liquid
1H1/Y1.9/100
Packing Group
II and III of Hazardous Materials
Item
Transport Drum
For Use With
Packing Group II and III of Hazardous Materials
Volume Capacity
55 gal.
Description
Transport Drum, Drum Head Type Closed Head, Overall Height 34 3/4 in, Volume Capacity 55 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.