Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L

  • Mfr # U04104.100.1200

  • Zoro # G5513751


product price:  $12.15
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Head Width
1-1/2 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U04104.100.1200
Zoro #
G5513751
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
12 in
Head Width
1-1/2 in
Head Height
39/64 in
Min. Thread Length
2 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Fastener Industry Standards
ASME B18.2.1
Tensile Strength
150,000 psi
Thread Type
Coarse
Thread Fit
2A
Threadlocker Minimum Temperature
1"-8
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04104.100.1200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together. Made from steel and finished with Zinc Yellow for enhanced durability and corrosion resistance, this screw is designed in accordance with the ASME B18.2.1 dimensional standards.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The length of 12 inches represents the maximum depth it can reach when inserted into a material.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material Grade/Class: Grade 8 standard intended for use in specific industrial applications as determined by the Grade 8 standard.
  • Rockwell Hardness: HRC33 measure may influence hardness which could impact performance depending on the setting.
  • Tensile Strength: Rated for up to 150,000 psi tensile stress as per manufacturer's testing.
  • Thread Direction & Size: Right Hand thread direction tightens clockwise; Thread size 1"-8 ensures fit with corresponding nuts or holes
  • Thread Style & Type: Designed with a partially threaded design intended for specific application types; UNC (Coarse) thread type affects fitting into pre-drilled holes/materials

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.