Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Stock Picking Ladder Cart 440 lb. Capacity, 41-3/8"L x 20-1/2"W x 36-1/2"H

  • Mfr # SPS2-2041-C

  • Zoro # G5514126


product price: $391.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
41 in
Overall Length
41 1/2 in
Overall Width
20 1/2 in
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPS2-2041-C
Zoro #
G5514126
UPC #
691215036801
Country of Origin
China

Dimensions

Overall Height
41 in
Overall Length
41 1/2 in
Overall Width
20 1/2 in
Platform Length
41.375"
Caster Dia.
4"
Caster Width
1 1/2 in
Top Step Height
31 in
Shelf Length
41 in
Shelf Width
20 1/2 in
Top Shelf Height
35 in
Shelf LxW
41 inx20-1/2 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 1/2 in
Overall LxWxH
41-1/2 in x 20-1/2 in x 41 in

Details

Material
Steel
Color
White
Load Capacity
440 lb
Item
Vertical-Access Utility Cart
Handle Type
(2) U-Shaped
Assembled
No
Number of Shelves
2
Capacity per Shelf
110 lb
Construction
Steel
Caster Material
Mold on Rubber
Distance Between Shelves
28 1/4 in
Caster Type
(2) Rigid, (2) Swivel
Finish
Painted
Number of Steps
3
Gauge
11 ga
Assembled/Unassembled
Unassembled
Includes
(1) Steel Cantilever Stock Picker Truck
Features
Spring loaded step ladder holds cart securely in place while a person is standing on the ladder
Method of Construction
Welded
Caster Frame Material
Steel
Shelf Adjustability
Fixed
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Pattern
Smooth
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster Core Material
Poly
Caster Brake Type
No Brake Included

Description

Vertical-Access Utility Cart, Load Capacity 440 lb, Shelf Length 41 in, Shelf Width 20 1/2 in, Number of Shelves 2, Lip Style Flush, Top Shelf Height 35 in, Distance Between Shelves 28 1/4 in, Method of Construction Welded, Top Step Height 31 in, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Color White, Capacity per Shelf 110 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.