Zoro Homepage
This item is Discontinued.
Florsheim Oxford Shoes, Comp, Mn, 5-1/2D, PR FE2440-5.5D

Oxford Shoes, Comp, Mn, 5-1/2D, PR (Discontinued)

  • Mfr # FE2440-5.5D
  • Zoro # G5514266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE2440-5.5D
Zoro #
G5514266
UPC #
690774179035
Country of Origin
China

Dimensions

Footwear Width
D
Heel Height
Less Than 1/2 in
Size
5-1/2

Description

Oxford Shoes, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 2440, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.