TV Cart Laptop Arm, For SR560M, Black (Discontinued)
- Mfr # ACC314-AB/AW
- Zoro # G5514415
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC314-AB/AW
Zoro #
G5514415
UPC #
735029296492
Country of Origin
Unknown
Dimensions
Overall Height (In.)
6-1/4
Overall Depth (In.)
28-7/8
Overall Width (In.)
11-5/32
Details
Item
TV Cart Laptop Arm
Type
Antimicrobial
Color
Black
Construction
Steel
Max. Extension
28 7/8 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
180
For Use With
Mfg. No. SR560M TV Cart
Finish
Scratch Resistance Fused Epoxy
Load Capacity (Lb.)
10
Pitch (Deg.)
0
Standards
UL
Features
Attaches Directly to Post of SR Series Carts and SS Series Stands, Supports Laptop, Vertical Height Adjustable, Quick Release Knob
Description
TV Cart Laptop Arm, Color Black, Finish Scratch Resistance Fused Epoxy, Features Attaches Directly to Post of SR Series Carts and SS Series Stands, Supports Laptop, Vertical Height Adjustable, Quick Release Knob, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.