TV Mount, Antimicrobial, 60-95 in, Black (Discontinued)
- Mfr # ST680-AB
- Zoro # G5517951
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ST680-AB
Zoro #
G5517951
UPC #
735029296416
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height (In.)
30-1/4
Overall Width (In.)
48-5/32
Overall Depth (In.)
8-3/4
Details
Item
Universal Tilt TV Mount
Type
Antimicrobial
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
60 to 95 in Flat Panel Screens
Finish
Scratch Resistance Fused Epoxy
Load Capacity (Lb.)
350
Mounting
Wall
Pitch (Deg.)
0
Features
Increlok(TM) Feature, Easy Grip Ratcheting Handle, Wall Plate Knockouts for Wall Access
Standards
UL Listed, OSHPD
Description
Universal Tilt TV Mount, Color Black, Finish Scratch Resistance Fused Epoxy, Features Increlok(TM) Feature, Easy Grip Ratcheting Handle, Wall Plate Knockouts for Wall Access, Standards UL Listed, OSHPD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.