Bolt On Circuit Breaker, THQB Series, 15, 2 Pole, 120/240V AC, 10 kA (Discontinued)
- Mfr # THQB2115GF
- Zoro # G5518326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THQB2115GF
Zoro #
G5518326
UPC #
078316440001
Country of Origin
Unknown
Dimensions
Frame Size
THQ
Width
2.00 in
Depth
2.38 in
Max. Wire Size
8 AWG
Length
3.28 in
Min. Wire Size
14 AWG
Length (Straight Wireway)
3.28 in
Details
Item
Bolt On Circuit Breaker
Series
THQB
Amps
15
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Max. AIR Rating
10 kA
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
For Use With
GE AQ Lighting Panels
Mounting
Bolt on
Standards
UL Listed, CSA Certified
Voltage
120/240 VAC
Description
Bolt On Circuit Breaker, Amps 15, AC Voltage Rating 120/240V AC, Circuit Breaker Type Ground Fault Circuit Interrupter, Number of Poles 2, DC Voltage Rating Not Rated, Phase 1, Series THQB, Max. AIR Rating 10 kA, For Use With GE AQ Lighting Panels, Terminal Connection Screw Clamp, Frame Size THQ, Length 3.28 in, Width 2.00 in, Depth 2.38 in, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Standards UL Listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.