Contemporary Office Chair, Green Seat, Black Back, 25 3/4" W 27-1/2" L 43-1/2" H, Adjustable Padded

  • Mfr # HL-0001-GN-GG

  • Zoro # G5518480


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Side Chair
Arm Style
Adjustable Padded
Seat Material
Mesh
Seat Color
Green
Seat Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-0001-GN-GG
Zoro #
G5518480
UPC #
889142003441
Country of Origin
China

Dimensions

Seat Width
19"
Seat Depth
17 in
Back Height
19"
Back Width
17 1/2 in
Seat Height Max.
23 in
Overall Height
43-1/2"
Seat Height Min.
18 in
Overall Depth
27-1/2"
Overall Width
25 3/4"
Height
36-3/4"
Width
28-1/2"
Maximum Arm Height
10 in
Maximum Overall Height
44 1/4 in
Maximum Seat Height
24 in
Minimum Arm Height
7 1/2 in
Minimum Overall Height
37 in
Minimum Seat Height
19 in
Seat Thickness
3 in
Notional Size
Standard

Details

Office Chair Style
Side Chair
Arm Style
Adjustable Padded
Seat Material
Mesh
Seat Color
Green
Back Material
Mesh
Back Color
Black
Caster Type
Dual Wheel
Base Color
Black
Base Material
Plastic
Color
Green
Item
Office Chair
Material
Plastic; Back, Seat: Mesh; Base: Nylon
Number of Glides
0
Seat Tilt Backward
None
Back Tilt Forward
None
Base Style
Sled
Seat Tilt Forward
None
Assembled/Unassembled
Unassembled
Number of Casters
5
Standards
ANSI/BIFMA, CAL 117
Features
Dual Wheel Casters, Five Star Base
Back Tilt Backward
None
Weight Capacity
300 lb
Frame Material
Plastic
Assembly
Unassembled
Frame Color
Black
Series
Nicholas
Lumbar Support
Adjustable
Style
Office Chair
Adjustable Tilt Tension
Yes
Swivel Angle
360 Degrees
Number of Feet
5
Number of Arms
2
Rolling
Yes
Support Style
Frame
Seat Adjustments
Height
Adjustable Seat
Yes
Tilt Configuration
Freely Locking Tilt
Swivel
Yes
Arm Adjustment
Height
Adjustable Arms
Yes
Tilting Back
Yes
Number of Casters/Glides
5
Upholstered Seat
Yes
Style Classification
Executive

Description

Office Chair, Adjustable Arms Yes, Overall Width 25 1/2 in, Overall Depth 27 in, Maximum Seat Height 24 in, Maximum Overall Height 44 1/4 in, Seat Color Green, Frame Color Black, Seat Thickness 3 in, Back Color Green, Seat Depth 18 in, Seat Width 19 1/2 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Freely Locking Tilt, Series Nicholas, Style Classification Executive, Minimum Seat Height 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.