Zoro Homepage
This item is Discontinued.
Flash Furniture BlackSide Chair, 25-1/4"W25"L39-1/4"H, Fixed, LeatherSeat GO-908V-BK-SIDE-GG

BlackSide Chair, 25-1/4"W25"L39-1/4"H, Fixed, LeatherSeat (Discontinued)

  • Mfr # GO-908V-BK-SIDE-GG
  • Zoro # G5519619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO-908V-BK-SIDE-GG
Zoro #
G5519619
UPC #
812581017571
Country of Origin
Unknown

Dimensions

Overall Height
39 1/4 in
Overall Width
25 1/4 in
Overall Depth
25 in
Seat Width
21 1/2 in
Back Width
21 in
Seat Depth
21 in
Back Height
22 in
Seat Height Min.
19 1/2 in
Seat Height Max.
19 1/2 in

Details

Item
Side Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Leather
Back Color
Gray
Back Material
Leather
Assembled/Unassembled
Unassembled
Seat Tilt Forward
None
Number of Casters
0
Number of Glides
0
Base Material
Metal
Weight Capacity
250 lb
Base Color
Gray
Seat Tilt Backward
None
Features
Built in Lumbar Support
Standards
ANSI/BIFMA
Back Tilt Forward
None
Base Style
Sled
Back Tilt Backward
None

Description

Side Chair, Side Chair, Back Color Family Black, Back Material Family Leather, Seat Material Leather, Back Material Leather, Nominal Seat Height Range 19 in to 19 in, Seat Color Black, Weight Capacity 250 lb, Unassembled, Seat Height Min. 19 1/2 in, Seat Height Max. 19 1/2 in, Back Height 22 in, Arm Style Fixed, Overall Height 39 1/4 in, Overall Width 25 1/4 in, Overall Depth 25 in, Seat Width 21 1/2 in, Seat Depth 21 in, Back Width 21 in, Number of Casters 0, Number of Glides 0, Back Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.