Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 38 gal Volume Absorbed per Kit, 55 gal Capacity, Drum, Yellow

  • Mfr # SKA55-TAA

  • Zoro # G5519674


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
55 gal
Volume Absorbed Per Kit
38 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKA55-TAA
Zoro #
G5519674
UPC #
662706897850
Country of Origin
United States

Dimensions

Height
37 in
Length
24 in
Container Size
55 Gallon
Pad Width
15 in
Pillow Width
18 in
Pillow Length
18 in
Sock Length
144 in
Pad Length
19 in
Sock Diameter
3 in
Overpack Drum Size Included
55 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
55 gal
Volume Absorbed Per Kit
38 gal
Spill Capacity
38 gal (US)
Includes
(4) 3 in x 12 ft Socks, (5) Disposal Bags, (50) 15 in x 19 in Pads
Standards
TAA Compliant, UN Requirements
Spill Control - Fluids Absorbed
38 gal
Volume Absorbed Range
30 to 39 gal
Lockable
Yes
Material
Polyethylene
Volume Absorbed per Pkg.
38 gal
Additional Components Included
(5) Disposal Bags, Handbook
Fluids Absorbed - Pads
Universal
Sorbents Included
(4) 12 ft L x 3 in W Socks, (50) 19 in L x 15 in W Pads, (8) 18 in L x 18 in W Pillows
Number of Goggles
1
Cleaning Solution Included
No
Neutralizer Included
No
Epoxy Putty Included
No
Fluids Absorbed - Pillows
Universal
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Fluids Absorbed - Socks
Universal
Solidifier Included
No
UN Rating
1H2/880/S/20
Empty or Filled
Filled
Number of Disposal Bags Included
5
PPE Included
Goggles, Nitrile Gloves
Includes Mounting Fasteners
No
Overpack Drum Included
55 gal Drum
Land Fill Disposable
No
Number of Pillows Included
8
Number of Sorbent Socks Included
4
Granular Sorbent Included
No
Number of Pairs of Nitrile Gloves Included
1
Ph Tester Kit Included
No
Vapor Suppressant Included
No
Number of Pads Included
50
Product Type
Spill Kit
Container Color
Yellow

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 38 gal, Container Type Drum, 55 gal Container Capacity, Yellow, Filled, Sorbents Included (4) Socks (12 ft L x 3 in W), (50) Pads (19 in L x 15 in W), (8) Pillows (18 in L x 18 in W), PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, Lockable Yes, UN Rating 1H2/880/S/20, Includes Mounting Fasteners No, TAA Compliant, UN Requirements, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.