Protecta(R) Full Body Harness, S, 420 lb., Mating Chest/ Mating Leg Straps, Back, Hips D-Ring

  • Mfr # 1161304

  • Zoro # G5519768


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1161304
Zoro #
G5519768
UPC #
840779159277
Country of Origin
United States

Dimensions

Color and Size
Black - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI Z359.11, OSHA 1926.502
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Harness D-Ring Material
Steel
Front D-Ring
No
Harness Buckle Material
Steel
Stretchable
No
Back D-Ring
Yes
Subpelvic Strap
Yes
Tensile Strength
3600 lb.
Shoulder Strap Buckles
None
Adjustable
Yes
Side D-Rings
Yes
Features
Auto-Resetting Lanyard Keepers, Easy-Link Web Adapter, Foam Hip Pad with Mesh, Moisture-Wicking Breathable Back Padding with Soft Edging, Protected Labels
Hardware Material
Steel
Padding Location
Shoulder, Waist
With Belt
Yes
Webbing Coating
Uncoated
Harness Color
Black
RFID Equipped
Yes
Torso Adjustment
Mating
Industry
Construction, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Repair and Operation (MRO), Transportation
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1926.502
Safety Features
Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.