Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L, Orange

  • Mfr # 69817

  • Zoro # G5521135


product price:  $38.29
/ea

Key Features

Handle Length
23 1/2 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69817
Zoro #
G5521135
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
23 1/2 in
Blade Length
14 in
Overall Length
37-1/2 in
Blade Width
11 in
Overall Height
37 1/2 in

Details

Handle Material
Polypropylene
Blade Material
Polypropylene
Handle Type
D-Handle
Handle Color
Orange
Weight
2.6 lbs
Item
Hygienic Square Point Shovel
Application
For Moving Bulk Materials
Working Temp.
-22 Degrees to 176 Degrees F
Color
Orange
Shovel Design
1-Piece
Metal Detectable
No
Blade Type
Square Point
Features
Halal, Kosher; 1-Piece
Standards
FDA Compliant
Reinforced Handle
No
Maximum Autoclave Temperature
250 Degrees F
Maximum Temperature
183 Degrees F
NSF Certified
No
Halal/Kosher
Halal, Kosher
Autoclavable
Yes
Reinforced Blade
No
Handle Style
D Handle
Minimum Temperature
-22 Degrees F
Blade Color
Orange
Duty Rating
Heavy Duty
Number of Ribs
1

Description

Hygienic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Commercial Fishing, Dairy, Meat, General Food Handling, Poultry Industry, Seafood, Autoclavable Yes, Product Type Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 14 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 10 1/4 in, Features Ideal for Moving Bulk Material, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 183 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.