Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465J28

  • Mfr # 465J28

  • Zoro # G5521247


product price:  $2.59
/ea

Key Features

Header
Danger
Legend
Confined Space
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
465J28
Zoro #
G5521247
UPC #
00194484052119
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Material Properties
Flexible
Corrosion Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Sign Header Style
Text
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Confined Space
State Specific Sign
No
Graffiti Resistant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Number of Printed Sides
1
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Write on Surface
No
Sign Header
Danger
Sign Header Text Color
White
Sign Mounting Location
Wall
Adhesive Style
Permanent
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products