TV Mount, Antimicrob, 32-75 in, Ceiling, Blk (Discontinued)
- Mfr # PLCM-UNL-CP-AB
- Zoro # G5521932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLCM-UNL-CP-AB
Zoro #
G5521932
UPC #
735029296454
Country of Origin
United States
Dimensions
Overall Depth (In.)
4-7/16
Overall Height (In.)
42-11/32
Overall Width (In.)
30-3/4
Details
Item
Straight Column TV Mount
Type
Antimicrobial
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0 to 20
Swivel Angle (Deg.)
360
For Use With
32 to 75 in LCD And Flat Panel Screens
Finish
Scratch Resistance Fused Epoxy
Load Capacity (Lb.)
200
Mounting
Ceiling
Features
Simple Hook On Display Installation
Pitch (Deg.)
5
Standards
UL
Description
Straight Column TV Mount, Color Black, Finish Scratch Resistance Fused Epoxy, Features Simple Hook On Display Installation, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.