Vehicle Wash, Concrete Removers, 5 gal, Butyl-Free
Mfr # 108235
Zoro # G5523902
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Cleaner Type
Concrete Removers
Product Form
Liquid
Base Type
Solvent
Butyl-Free
Butyl-Free
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
108235
Zoro #
G5523902
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Vehicle Wash
Cleaner Type
Concrete Removers
Product Form
Liquid
Base Type
Solvent
Butyl-Free
Butyl-Free
Color
Yellow
Compatible Surface Material
Metal
Removes
Asphalt
For Use With
Asphalt Truck Beds
Contains
4-Nonylphenol Branched, Benzene, C14-30-Alkyl Derivs, Ethoxylated
Container Type
Pail
VOC Content Weight Percentage
0%
Use Location
Exterior
Series
Asphalt Release Agent - Freeze Free
Standards
OSHA Compliant
Description
Vehicle Wash, Cleaner Type Concrete Removers, Base Type Solvent, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Compatible Surface Material Metal, Butyl-Free Butyl-Free, Color Yellow, VOC Content Weight Percentage 0 Percent, Standards OSHA Compliant, Removes Asphalt, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Asphalt Release Agent - Freeze Free, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.