This item is Discontinued.

Norton Abrasives Sanding Belt, Coated, 4" W, 54" L, 40 Grit, Coarse, Ceramic, R980P Blaze, Orange 63642594113

Sanding Belt, Coated, 4" W, 54" L, 40 Grit, Coarse, Ceramic, R980P Blaze, Orange (Discontinued)

  • Mfr # 63642594113
  • Zoro # G5524705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63642594113
Zoro #
G5524705
UPC #
636425941132
Country of Origin
United States

Dimensions

Width
4 in
Length
54 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
40
Grade
Coarse
Series
R980P Blaze
Color
Orange
Backing Weight
Y
Backing Material
Polyester

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 40, Series R980P Blaze, Grade Coarse, Backing Material Polyester, Backing Weight Y, Color Orange, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.