Tire Dressing, Tire Shine Dressing, 5 gal, Butyl-Free
Mfr # 63035
Zoro # G5524832
product price:Â $247.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaner Type
Tire Shine Dressing
Product Form
Liquid
Base Type
Solvent
Butyl-Free
Butyl-Free
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63035
Zoro #
G5524832
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Tire Dressing
Cleaner Type
Tire Shine Dressing
Product Form
Liquid
Base Type
Solvent
Butyl-Free
Butyl-Free
Color
Clear
Compatible Surface Material
Rubber
Container Type
Pail
Contains
Silicone, Solvent
For Use With
Automotive Tire Dealer, New & Used Car Dealers, Tires, Rubber Products, Car Washes, Passenger Car Rental & Leasing, Truck Rental & Leasing, Motorcycle Dealers, Service Stations, Truck Washes
Standards
OSHA Compliant
VOC Content Weight Percentage
74 %
Series
Tireless Shine
Use Location
Exterior
Description
Tire Dressing, Cleaner Type Tire Shine Dressing, Base Type Solvent, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Compatible Surface Material Rubber, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 74 Percent, Standards OSHA Compliant, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Tireless Shine, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.