This item is Discontinued.

Norton Abrasives Sanding Belt, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Zirconia Alumina, R823P Bluefire, Blue 66261038911

Sanding Belt, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Zirconia Alumina, R823P Bluefire, Blue (Discontinued)

  • Mfr # 66261038911
  • Zoro # G5525956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261038911
Zoro #
G5525956
UPC #
662610389113
Country of Origin
United States

Dimensions

Width
3/4 in
Length
20 1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Zirconia Alumina
Series
R823P BlueFire
Color
Blue
Backing Material
Polyester
Backing Weight
X

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 100, Series R823P BlueFire, Grade Fine, Backing Material Polyester, Backing Weight X, Color Blue, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.