Sweeping Compound, Soybean Oil, 100 lb
Mfr # 231140
Zoro # G5526002
product price: $186.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Form
Solid
Size
100 lb
Color
Dark brown
Material
Gritless, Wax-Based
Fragrance
Mild
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231140
Zoro #
G5526002
UPC #
-
Country of Origin
United States
Dimensions
Size
100 lb
Container Size
100 lb
Details
Item
Sweeping Compound
Form
Solid
Color
Dark brown
Material
Gritless, Wax-Based
Fragrance
Mild
Container Type
Jug
Coverage per Gallon
1500 to 2000 sq ft
Weight
100 lb
Recommended Dilution
Ready to Use
RTU Yield per Container
100 lb
Maintenance Frequency
Daily
Net Weight
109.95
Application
Particularly valuable in sports and recreational facilities, warehouses, office buildings, or any setting requiring a sweeping compound.
Flash Point
None
Cleaner Form
Moist Solid
For Floor Type
Asphalt, Linoleum, Rubber, Terrazzo, Porcelain
Biodegradable
No
Contains Grit
No
Base Material
Oil
For Use With
Linoleum, asphalt tile, vinyl, wood, and other soft or hard floors
Description
Sweeping Compound, Base Material Oil, Color Green, Container Size 100 lb, Container Type Drum, Contains Grit No, For Floor Type Asphalt, Linoleum, Rubber, Terrazzo, Porcelain, Biodegradable No, Flash Point None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.