Executive Chair, Black Seat, Fabric Back

  • Mfr # GO-1235-BK-FAB-GG

  • Zoro # G5527413


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Acrylic; Back, Seat: Fabric
Color
Black Fabric
Height
42-1/2"
Width
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO-1235-BK-FAB-GG
Zoro #
G5527413
UPC #
847254033114
Country of Origin
China

Dimensions

Height
42-1/2"
Width
29"
Back Height
26"
Back Width
22 in
Seat Height Max.
22 1/2 in
Overall Height
45-1/2"
Overall Depth
29"
Seat Width
22"
Seat Depth
20 in
Overall Width
29 in
Seat Height Min.
19 1/2 in
Seat Height Range
22 1/2-
Maximum Seat Height
22 1/2 in
Minimum Seat Height
19 1/2 in
Minimum Overall Height
42 1/2 in
Maximum Overall Height
45 1/2 in
Seat Thickness
3 in
Notional Size
Big and Tall
Seat-Depth
20"

Details

Style
Executive Chair
Material
Acrylic; Back, Seat: Fabric
Color
Black Fabric
Item
Office Chair
Seat Color
Black
Standards
ANSI/BIFMA, CAL 117
Number of Casters
5
Seat Tilt Forward
None
Assembled/Unassembled
Unassembled
Back Color
Gray
Back Material
Fabric
Seat Material
Fabric
Back Tilt Forward
None
Back Tilt Backward
None
Caster Type
Dual Wheel
Number of Glides
0
Base Color
Gray
Seat Tilt Backward
None
Arm Style
No Arm
Weight Capacity
400 lb.
Base Style
Sled
Features
Dual Wheel Casters
Base Material
Metal
Office Chair Style
Executive Chair
Frame Color
Gray
Frame Material
Metal
Series
Hercules
Backrest
High Back with Headrest
Assembly
Unassembled
Lumbar Support
Fixed
Number of Feet
5
Support Style
Frame
Seat Adjustments
Height
Number of Casters/Glides
5
Adjustable Tilt Tension
Yes
Waterfall Seat
Yes
Tilting Back
Yes
Style Classification
Executive
Adjustable Seat
Yes
Tilt Configuration
Upright Locking Tilt
Number of Arms
0
Swivel
Yes
Swivel Angle
360 Degrees
Rolling
Yes

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 29 in, Overall Depth 29 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 45 1/2 in, Seat Color Black, Frame Color Gray, Seat Thickness 3 in, Back Color Black, Seat Depth 20 in, Seat Width 22 in, Seat Material Fabric, Back Material Fabric, Frame Material Metal, Number of Arms 0, Weight Capacity 400 lb, Tilt Configuration Upright Locking Tilt, Series Hercules, Style Classification Executive, Minimum Seat Height 19 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.