Hercules Office Chair, Black Seat, Gray Back, 28 in W 31" L 49" H, Padded Loop, Fabric Seat

  • Mfr # GO-2078-GG

  • Zoro # G5529312


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Padded Loop
Seat Material
Fabric
Seat Color
Black
Seat Height Range
23 1/2-
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GO-2078-GG
Zoro #
G5529312
UPC #
889142010500
Country of Origin
China

Dimensions

Seat Height Range
23 1/2-
Seat Width
22"
Seat Depth
22 in
Back Height
28"
Overall Depth
31"
Seat Height Max.
23 1/2 in
Seat Height Min.
21 1/2 in
Overall Height
49"
Back Width
23 in
Overall Width
28 in
Height
45"
Width
28"
Seat Thickness
4 in
Notional Size
Big and Tall
Minimum Overall Height
45 in
Maximum Overall Height
49 in
Minimum Seat Height
21 1/2 in
Maximum Seat Height
25 1/2 in
Seat-Depth
22"

Details

Office Chair Style
Desk Chair
Arm Style
Padded Loop
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Gray
Backrest
High Back with Headrest
Caster Type
Dual Wheel
Base Color
Gray
Base Material
Metal
Item
Office Chair
Features
Dual Wheel Casters, Headrest
Standards
ANSI/BIFMA, CAL 117
Weight Capacity
500 lb.
Seat Tilt Forward
None
Back Tilt Forward
None
Number of Glides
0
Assembled/Unassembled
Unassembled
Number of Casters
5
Back Tilt Backward
None
Base Style
Sled
Seat Tilt Backward
None
Assembly
Unassembled
Series
Hercules
Color
Black Fabric
Frame Material
Metal
Frame Color
Gray
Material
Polyester; Back, Seat: Fabric
Style
Desk Chair
Rolling
Yes
Style Classification
Executive
Tilt Configuration
Upright Locking Tilt
Number of Feet
5
Number of Casters/Glides
5
Adjustable Arms
No
Number of Arms
2
Swivel Angle
360 Degrees
Adjustable Seat
Yes
Tilting Back
Yes
Support Style
Frame
Adjustable Tilt Tension
Yes
Swivel
Yes
Seat Adjustments
Height
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms No, Overall Width 28 in, Overall Depth 31 in, Maximum Seat Height 25 1/2 in, Maximum Overall Height 49 in, Seat Color Black, Frame Color Gray, Seat Thickness 4 in, Back Color Black, Seat Depth 22 in, Seat Width 22 in, Seat Material Fabric, Back Material Fabric, Frame Material Metal, Number of Arms 2, Weight Capacity 500 lb, Tilt Configuration Upright Locking Tilt, Series Hercules, Style Classification Executive, Minimum Seat Height 21 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.