This item is Discontinued.

Zoro Select 1/4-20 x Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK 02AP1/4X1/2

1/4-20 x Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (Discontinued)

  • Mfr # 02AP1/4X1/2
  • Zoro # G5529964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02AP1/4X1/2
Zoro #
G5529964
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4-20
Head Dia.
.492 in
Head Height
.175 in

Details

Head Type
Pan
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Rockwell Hardness
B70

Description

Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Thread Size 1/4-20, Head Height .175 in, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.