This item is Discontinued.

Brady Label, Black/Silver, Polyester, PK250 PTL-35-435-PROP

Label, Black/Silver, Polyester, PK250 (Discontinued)

  • Mfr # PTL-35-435-PROP
  • Zoro # G5532134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTL-35-435-PROP
Zoro #
G5532134
UPC #
-
Country of Origin
United States

Dimensions

Height
3/4"
Width
1-5/8"

Details

Item
Label
Material
Polyester
Legend
Property Tag
Color
Black/Silver
Standards
AGA Approved; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Adhesive
Yes

Description

Label, Material Polyester, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.