Safety Sign, Personal Protection, 7" H, 466M94

  • Mfr # 466M94

  • Zoro # G5534897


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger/Peligro
Legend
Hard Hats Required In This Area/Es Obligatorio El Uso De Casco Protector En Esta Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
466M94
Zoro #
G5534897
UPC #
00194484145712
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hard Hats Required In This Area/Es Obligatorio El Uso De Casco Protector En Esta Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Legend Pictogram Description
Head Protection
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Material Properties
Flexible
Graffiti Resistant
No
Number of Printed Sides
1
Metal Detectable
No
Sign Legend
Hard Hats Required In This Area/Es Obligatorio El Uso De Casco Protector En Esta Area
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PPEQ-910
Sign Header Text Color
White
Mirror Print
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Sign Header
Danger/Peligro
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Write on Surface
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hard Hats Required In This Area/Es Obligatorio El Uso De Casco Protector En Esta Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.