No Smoking Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473U70

  • Mfr # 473U70

  • Zoro # G5536839


product price:  $13.99
/ea

Key Features

Header
Danger
Legend
Oxygen No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473U70
Zoro #
G5536839
UPC #
00194484124847
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Oxygen No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Mirror Print
No
Write on Surface
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Metal Detectable
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Material Properties
Rigid
Number of Printed Sides
1
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
NFPA Standard
NFPA 99
Sign Legend
Oxygen No Smoking No Open Flames
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Header Text Color
White
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.