Contemporary Side Reception Chair, Black Seat, Black Back, 23 1/4" W 26" L 36" H, Padded

  • Mfr # BT-1404-GG

  • Zoro # G5537338


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Padded
Seat Color
Black
Seat Material
Leather
Overall Height
36"
Overall Width
23 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-1404-GG
Zoro #
G5537338
UPC #
812581014556
Country of Origin
China

Dimensions

Overall Height
36"
Overall Width
23 1/4"
Overall Depth
26"
Seat Height Max.
19 in
Back Width
19 1/2 in
Seat Height Min.
19 in
Seat Depth
19 1/2 in
Seat Width
19 1/2"
Back Height
19"
Height
28.3"
Width
23-1/4"
Depth
29.8"
Seat Height
19 in
Arm Height
6 1/2 in
Seat Thickness
2 in

Details

Item
Side Reception Chair
Arm Style
Padded
Seat Color
Black
Seat Material
Leather
Back Color
Black
Back Material
Leather
Frame Material
Metal
Assembled/Unassembled
Unassembled
Backrest
Tufted Upholstered Back
Color
Black LeatherSoft/Black Frame
Series
Contemporary
Number of Glides
0
Features
Waterfall Seat Reduces Leg Strain
Weight Capacity
250 lb.
Base Material
Metal
Number of Casters
0
Back Tilt Forward
None
Seat Tilt Backward
None
Base Style
Sled
Base Color
Black
Back Tilt Backward
None
Standards
ANSI/BIFMA, Green Certified
Seat Tilt Forward
None
Assembly
Unassembled
Frame Color
Black
Office Chair Style
Side Chair
Shape
Four-legged
Material
Leather/Faux Leather
Style
Side Chair
Adjustable Arms
No
Upholstered Back
Yes
Upholstered Seat
Yes
Number of Casters/Glides
0
Support Style
Independent Legs
Number of Feet
4
Product Type
Frame Chair
Swivel
No
Number of Arms
2
Number of Legs
4
Base Shape
Four-legged

Description

Frame Chair, Back Color Black, Back Material Faux Leather, Frame Color Black, Frame Material Metal, Overall Depth 26 in, Overall Height 36 in, Overall Width 23 1/4 in, Product Type Frame Chair, Seat Color Black, Seat Depth 19 1/2 in, Seat Height 19 in, Seat Material Faux Leather, Seat Width 19 1/2 in, Standards ANSI/BIFMA, Green Certified, Weight Capacity 250 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.