Sanding Belt, Coated, 10" W, 70-1/2" L, 40 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (Discontinued)
- Mfr # 78072722835
- Zoro # G5538163
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072722835
Zoro #
G5538163
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Length
70 1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
40
Grade
Coarse
Series
R228 Metalite
Color
Brown
Backing Material
Cotton
Backing Weight
X
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 40, Series R228 Metalite, Grade Coarse, Backing Material Cotton, Backing Weight X, Color Brown, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.