Analog Dial Thermometer, Stem 15" L

  • Mfr # BC550R-1513

  • Zoro # G5538467


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Bottom
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC550R-1513
Zoro #
G5538467
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
15 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
8 yr
Fits Pipe Size
1/2 in
Stem Diameter
0.25 in
Dial Diameter
5 in
Thread Size
1/2 in
Manufacturer Warranty Length
8 yr

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Bottom
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Coil Finish
Silicone Coated for Vibration
Power Required
No
Case
Hermetically Sealed
Corrosion Resistant
No
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Scale
Fahrenheit
Functions
Manual Calibration
Thread Gender
Male
Shatterproof
No
Application
General Purpose Industrial, OEM Equipment
Scale Type
Dial
Housing Material
304 Stainless Steel
Includes NIST-Traceable Certificate
No
Minimum Temperature F
-40 Degrees F
Maximum Temperature F
160 Degrees F
Process Connection
1/2 in NPT
Maximum Operating Pressure
Not Rated
Temperature Range
-40 Degrees to 160 Degrees F
Graduations
2 Degrees F
Vibration Resistant
No
Thermometer Type
Industrial Dial Thermometer
Case Features
Hermetically Sealed
Glow-in-the-Dark
No
Lead Free
Yes
Lens Material
Glass
Thread Type
NPT
Long Reach
Yes
Maximum Temperature °F
160 Degrees F
Minimum Temperature °F
-40 Degrees F

Description

Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 15 in, Dial Diameter 5 in, 1/2 in NPT, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.