Masking Tape, 24 mm W x 55 m L, 4.4 mil Thick, Tan, Rubber Adhesive, 36 PK

  • Mfr # 201+

  • Zoro # G5538696


original price:  $123.99 , new price: $102.99 , 16 percent off
new price:  $102.99
/pk 36, $2.86/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
55 m
Tape Width
24 mm
Material
Adhesive: Solvent Free Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201+
Zoro #
G5538696
UPC #
00051115647406
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Width
24 mm
Tape Thickness
4.4 mil
Tape Core Diameter
4.75 in
Imperial Tape Length
60 yd
Metric Tape Width
24 mm
Metric Tape Length
55 m
Imperial Tape Width
0.9 in
Diameter
4.75"

Details

Item
Masking Tape
Tape Color
Tan
Material
Adhesive: Solvent Free Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 200 Degrees F
Series
201+
Tape Shape
Continuous Roll
Tape Adhesive Strength
25 oz/in
Tape Tensile Strength
19 lb/in
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Min. Tape Performance Temp.
Not Rated
Type
General Purpose
Tape Backing Material
Crepe Paper
Max. Tape Performance Temp.
200 Degrees F
Rolls/Case
36
Clean Removal Time
Not Rated
Number of Adhesive Sides
1
Tape Adhesive Material
Rubber
Common Industry
Assembly and Manufacturing, Automotive, Construction, General Maintenance and Repair, Warehouse
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Paper, Polyester, Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Maximum Tape Performance Temperature
200 Degrees F
Specifications Met
ASTM
Tape Adhesive Format
Single-Sided
Adhesion to Steel
25 oz/in
Tape Backing Construction
Paper
Temperature Range
Up to 200 Degrees F
Tape Brand
3M(TM)
Environment
Indoor
Product Form
Continuous Roll
Brand and Series
3M 201+
Tape Type
General Purpose Tape

Description

Adhesion to Steel 25 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Applicable, Common Industry Assembly and Manufacturing, Automotive, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 200 Degrees F, Continuous Roll, Series 201+, Surface Compatibility Glass, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Tape, Metric Tape Length 55 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.