Executive Chair, Blue Seat, Mesh Back

  • Mfr # BL-ZP-806-BL-GG

  • Zoro # G5538771


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Plastic; Back, Seat: Mesh; Base: Nylon
Color
Blue Mesh
Height
39"
Width
25-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL-ZP-806-BL-GG
Zoro #
G5538771
UPC #
847254076302
Country of Origin
China

Dimensions

Height
39"
Width
25-3/4"
Seat Height Min.
17 1/2 in
Seat Width
21"
Seat Height Max.
21 3/4 in
Overall Depth
25"
Back Height
24"
Overall Height
42-3/4"
Back Width
21 3/4 in
Overall Width
25 3/4 in
Seat Depth
20 in
Seat Height Range
21 3/4-
Minimum Overall Height
39 in
Notional Size
Standard
Caster/Glide Diameter
2 in
Maximum Overall Height
42 3/4 in
Seat Thickness
4 in
Maximum Seat Height
21 3/4 in
Minimum Arm Height
9 1/4 in
Maximum Arm Height
12 in
Minimum Seat Height
17 1/2 in
Seat-Depth
20"

Details

Style
Executive Chair
Material
Plastic; Back, Seat: Mesh; Base: Nylon
Color
Blue Mesh
Item
Office Chair
Number of Casters
5
Base Style
Sled
Back Tilt Forward
None
Caster Type
Dual Wheel
Weight Capacity
250 lb.
Seat Tilt Forward
None
Base Material
Plastic
Number of Glides
0
Seat Color
Blue
Base Color
Black
Back Tilt Backward
None
Features
Five Star Base, Dual Wheel Casters
Back Material
Mesh
Standards
ANSI/BIFMA, CAL 117
Arm Style
Padded
Seat Material
Mesh
Assembled/Unassembled
Unassembled
Seat Tilt Backward
None
Back Color
Black
Assembly
Unassembled
Office Chair Style
Executive Chair
Frame Material
Plastic
Series
Kale
Frame Color
Black
Backrest
High Back
Number of Arms
2
Tilt Configuration
Upright Locking Tilt
Upholstered Seat
Yes
Arm Adjustment
Height
Adjustable Seat
Yes
Style Classification
Executive
Adjustable Arms
Yes
Rolling
Yes
Number of Casters/Glides
5
Adjustable Tilt Tension
Yes
Tilting Back
Yes
Seat Adjustments
Height
Support Style
Frame
Number of Feet
5
Waterfall Seat
Yes
Swivel
Yes
Swivel Angle
360 Degrees
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 25 3/4 in, Overall Depth 25 in, Maximum Seat Height 21 3/4 in, Maximum Overall Height 42 3/4 in, Seat Color Blue, Frame Color Black, Seat Thickness 4 in, Back Color Blue, Seat Depth 20 in, Seat Width 21 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Kale, Style Classification Executive, Minimum Seat Height 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.