Sorbent Pad, 28 gal, 15 in x 19 in, Universal, Gray, 100 PK

  • Mfr # BM100

  • Zoro # G5538845


product price:  $154.79
/pk 100, $1.55/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
28 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM100
Zoro #
G5538845
UPC #
662706220023
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Width
7 1/2 in
Perforated Size
7.5 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
28 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Heavy
Layers of Construction
2
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Volume Absorbed Range
20 to 29 gal
Volume Absorbed Per Pkg.
28 gal.
Perforations
Yes
Includes
Coverstock
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Perforated / Non-Perforated
Yes
Series
BattleMat
Coverstock Material
Spunbond
Incluces Coverstock
Yes
Leak Resistant Backing
No
Color/Pattern
Gray Camouflage
Number of Layers
2
Sorbent Capacity
28 gal (100 Pads)
Dimpled
Yes
Connector Type
No Connector
Number of Pads
100
Volume Absorbed (Pack, Each)
28 gal/pk, 0.28 gal/pad
Volume Absorbed Per Pad
64 oz
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Application
Absorbents and Spill Control
Volume Absorbed Per Sock/Boom
28 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 64 oz, Volume Absorbed per Pkg. 28 gal, Color/Pattern Gray Camouflage, Material Polypropylene, Number of Layers 2, Perforated Perforated, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.