Protecta(R) Positioning Harness, M/L, 420 lb., Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # 1161217M

  • Zoro # G5539359


product price:  $223.61
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Construction
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161217M
Zoro #
G5539359
UPC #
840779162086
Country of Origin
Mexico

Dimensions

Color and Size
Black - M/L

Details

Item
Positioning Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Construction
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Stretchable
No
Shoulder Strap Buckles
None
Tensile Strength
3600 lb.
Front D-Ring
No
Harness Buckle Material
Steel
Back D-Ring
Yes
Subpelvic Strap
Yes
Harness D-Ring Material
Steel
Adjustable
Yes
Side D-Rings
Yes
Features
Auto-Resetting Lanyard Keepers, Easy-Link Web Adapter, Foam Hip Pad with Mesh, Impact Indicators, Moisture-Wicking, Breathable Back Padding with Soft Edging, Protected Labels, Tongue-Buckle Leg Connection
Hardware Material
Steel
Webbing Coating
Uncoated
Harness Color
Black
Padding Location
Back, Shoulder, Waist
RFID Equipped
Yes
Torso Adjustment
Mating
With Belt
Yes
Buckle Type
Parachute, Quick Connect, Tongue Buckle
D Ring Locations
Back, Side
D Ring Material
Zinc Plated Steel
OSHA Standards Met
OSHA 1926.502
Industry
Construction, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Repair and Operation (MRO), Transportation
Safety Features
Belt
ANSI Standards Met
ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.