Executive Chair, Black Seat, Mesh Back

  • Mfr # HL-0001T-GG

  • Zoro # G5540427


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Plastic; Back, Seat: Mesh; Base: Nylon
Color
Black
Height
36-3/4"
Width
28-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL-0001T-GG
Zoro #
G5540427
UPC #
889142054214
Country of Origin
China

Dimensions

Height
36-3/4"
Width
28-1/2"
Seat Depth
19 1/2 in
Overall Width
28 1/2 in
Back Width
19 1/4 in
Overall Height
43-3/4"
Back Height
19"
Seat Height Max.
23 1/2 in
Seat Height Min.
19 in
Overall Depth
23"
Seat Width
19-1/2"
Seat Height Range
23 1/2-
Maximum Arm Height
9 1/2 in
Maximum Overall Height
43 3/4 in
Minimum Arm Height
7 in
Notional Size
Standard
Maximum Seat Height
23 3/4 in
Minimum Seat Height
19 in
Minimum Overall Height
36 3/4 in
Seat-Depth
19-1/2"

Details

Style
Executive Chair
Material
Plastic; Back, Seat: Mesh; Base: Nylon
Color
Black
Item
Office Chair
Seat Color
Black
Features
Dual Wheel Casters, Five Star Base
Seat Tilt Forward
None
Back Color
Black
Assembled/Unassembled
Unassembled
Back Material
Mesh
Number of Casters
0
Base Material
Plastic
Weight Capacity
250 lb.
Arm Style
Adjustable Padded
Base Style
Sled
Standards
ANSI/BIFMA, CAL 117
Number of Glides
0
Seat Material
Mesh
Back Tilt Forward
None
Base Color
Black
Seat Tilt Backward
None
Back Tilt Backward
None
Frame Color
Black
Caster Type
Dual Wheel
Frame Material
Plastic
Office Chair Style
Executive Chair
Series
Contemporary
Assembly
Unassembled
Lumbar Support
Adjustable
Number of Casters/Glides
5
Style Classification
Executive
Rolling
Yes
Number of Arms
2
Swivel Angle
360 Degrees
Adjustable Tilt Tension
Yes
Support Style
Frame
Adjustable Arms
Yes
Arm Adjustment
Height
Tilt Configuration
Freely Locking Tilt
Tilting Back
Yes
Waterfall Seat
Yes
Seat Adjustments
Height
Number of Feet
5
Arm Attachment
Column
Adjustable Seat
Yes
Swivel
Yes
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 28 1/2 in, Overall Depth 23 in, Maximum Seat Height 23 3/4 in, Maximum Overall Height 43 3/4 in, Seat Color Black, Frame Color Black, Seat Thickness Not Applicable, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Mesh, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Freely Locking Tilt, Series Nicholas, Style Classification Executive, Minimum Seat Height 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.